Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimensions Gris Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0876-SAM

  • Zoro # G016035802


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Color
Gray-Light
Shape
Rectangle
Thickness
0.38 in
Finish
Matte
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0876-SAM
Zoro #
G016035802
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.38 in
Length
4 in
Width
4 in

Details

Color
Gray-Light
Shape
Rectangle
Finish
Matte
Material
Porcelain

Description

MSI Dimensions Gris Porcelain Tile offers the sleek, modern look of poured gray concrete with the durability and low-maintenance benefits of porcelain. With its contemporary design and elegant simplicity, this tile is the perfect choice for achieving a polished, industrial aesthetic. Ideal for floors, backsplashes, and countertops, Gris Porcelain Tile provides a versatile, sophisticated foundation for any modern space. Whether you're designing a chic urban kitchen or a minimalist bathroom, these tiles combine beauty and practicality to create a lasting impression.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.