Zoro Homepage

Doormat, 0.59 thick, Aqua Square

  • Mfr # ZOR-CM-0004

  • Zoro # G904947217


product price: $14.19
/ea

Key Features

Thickness
0.59
Weight
5.9
Finish
Aqua Square
Application
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-CM-0004
Zoro #
G904947217
UPC #
-
Country of Origin
India

Dimensions

Size
22x36
Thickness
0.59

Details

Item
Doormat
Color
Aqua Square
Weight
5.9
Finish
Aqua Square
Application
Floor

Description

Geometric patterns are incorporate this 22 X 36 coir mat on your door step if you are looking for a pop of color The mod angular pattern is applied the ever popular aqua blue. Printed coir door mats add style at your door step while the hard working coir bristles keep your floor cleaning. Keeping this mat a sheltered area will maximize its durability. Consider layering this mat a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons This geometric mat will dress up any stylish space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.