Zoro Homepage

Doormat, 0.59 thick, Black Encaustic

  • Mfr # ZOR-CM-0006

  • Zoro # G704947189


product price: $15.09
/ea

Key Features

Thickness
0.59
Finish
Black Encaustic
Application
Floor
Weight
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-CM-0006
Zoro #
G704947189
UPC #
-
Country of Origin
India

Dimensions

Size
22x36
Thickness
0.59

Details

Item
Doormat
Color
Black Encaustic
Finish
Black Encaustic
Application
Floor
Weight
5.9

Description

Welcome your family and friends with this black Moroccan spired door mat Encaustic prints have a global flair feels updated and fresh This 22 X 36 door mat sets the tone at your door step with style and function! Coir door mats add style at your front door while the hard working coir bristles keep your floor clean Keeping this mat a sheltered area will maximize its durability This mat will dress up your door step any time of the year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.