Zoro Homepage

Doormat, 0.59 thick, Black Hexagon

  • Mfr # ZOR-CM-0010

  • Zoro # G604947098


product price: $14.95
/ea

Key Features

Thickness
0.59
Weight
5.9
Finish
Black Hexagon
Application
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-CM-0010
Zoro #
G604947098
UPC #
-
Country of Origin
India

Dimensions

Size
22x36
Thickness
0.59

Details

Item
Doormat
Color
Black Hexagon
Weight
5.9
Finish
Black Hexagon
Application
Floor

Description

Modern Coir perfection, this 22 X 36 black honeycomb patterned door mat will provide ultimate style at your door step High function coir keeps your interior clean with its hard working bristles while the print adds some whimsyin. Keeping this mat a sheltered area will maximize its durability Consider layering this geometric mat a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.