Zoro Homepage

Doormat, 0.59 thick, Blue Quatrefoil

  • Mfr # ZOR-CM-0015

  • Zoro # G804947249


product price: $10.19
/ea

Key Features

Thickness
0.59
Application
Floor
Finish
Blue Quatrefoil
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-CM-0015
Zoro #
G804947249
UPC #
-
Country of Origin
India

Dimensions

Size
18x30
Thickness
0.59

Details

Item
Doormat
Color
Blue Quatrefoil
Application
Floor
Finish
Blue Quatrefoil
Weight
4

Description

Geometric patterns are ! incorporate this 18 X 30 coir mat on your door step if you are Looking for a pop of color The quatrefoil pattern is applied the ever popular classic blue. printed coir door mats add style at your door step while the hard working coir bristles keep your floor clean Keeping this mat a sheltered area will maximize its durability Consider layering this mat a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons This geometric mat will dress up any stylish space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.