Zoro Homepage

Doormat, 0.59 thick, Gatwick Flocked

  • Mfr # ZOR-CM-0018

  • Zoro # G304947213


product price: $19.29
/ea

Key Features

Thickness
0.59
Application
Floor
Weight
4
Finish
Gatwick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-CM-0018
Zoro #
G304947213
UPC #
-
Country of Origin
India

Dimensions

Size
22x36
Thickness
0.59

Details

Item
Doormat
Color
Gatwick Flocked
Application
Floor
Weight
4
Finish
Gatwick

Description

Modern Flocked perfection, this 22 in. x 36 in. Gatwick door mat will provide ultimate style at your door step High function coir keeps your interior clean with its hard working bristles while the print adds some style Keeping this Black mat a sheltered area will maximize its durability Consider layering this high-style mat a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.