Zoro Homepage

Doormat, 0.59 thick, Gray Hello

  • Mfr # ZOR-CM-0020

  • Zoro # G804947140


product price: $14.49
/ea

Key Features

Thickness
0.59
Finish
Gray Hello
Weight
5.9
Application
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-CM-0020
Zoro #
G804947140
UPC #
-
Country of Origin
India

Dimensions

Size
22x36
Thickness
0.59

Details

Item
Doormat
Color
Gray Hello
Finish
Gray Hello
Weight
5.9
Application
Floor

Description

Nothing says welcome like “HELLO!” Welcome your family and friends with this simple but stylish trendy mat The lettering is natural on a gray coir base sized at 22 X 36in. printed coir door mats add style at your front door while the hard working coir bristles keep your floor clean Keeping this mat a sheltered area will maximize its durability Consider layering this mat a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons This coir door mat will make your guests feel welcomed!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.