
Doormat, Rubber, 0.15 in Thick, Black, 39 in W x 394 in L
Mfr # ZOR-RB-UM-0001
Zoro # G610860299
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39 in
Overall Length
394 in
Size
39 in x 394 in
Color
Black
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-RB-UM-0001
Zoro #
G610860299
UPC #
-
Country of Origin
India
Dimensions
Overall Width
39 in
Overall Length
394 in
Size
39 in x 394 in
Thickness
0.15 in
Details
Item
Doormat
Color
Black
Surface Material
Rubber
Application
All purpose Floor Utility Mat
Description
Discover the pinnacle of safety and longevity with the MSI Coin Pattern Black Rubber Floor Mat Roll. Crafted with precision, its innovative coin-grip design ensures a secure environment in high-traffic areas. With generous dimensions of 3.3 feet x 33 feet and a 4mm thickness, it offers extensive coverage, easily customized to fit any unique layout. Hassle-free installation, no adhesives needed, and a waterproof composition assures resilience against spills and stains. Perfect for garages, gyms, workshops, and commercial spaces, this versatile mat combines style with low-maintenance care for a durable flooring solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.