SleekSteel Stainless Steel 20 in. x 31 in. 18 Gauge Undermount 40/60 Double Bowl Kitchen Sink

  • Mfr # AKKSS-18-4060-3120S-DB

  • Zoro # G615188831


original price:  $196.99 , new price: $117.99 , 40 percent off
new price:  $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 in
Body Material
Stainless Steel
Overall Width
20 in
Bowl Depth
12 in
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKKSS-18-4060-3120S-DB
Zoro #
G615188831
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
31 in
Overall Width
20 in
Bowl Depth
12 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Color
Gray-Light
Bowl Shape
Rectangle
Collection
SleekSteel

Description

Effortlessly combine modern style with everyday functionality in this sleek double bowl undermount sink, expertly crafted from durable 18 gauge stainless steel for long lasting performance. Measuring 31 inches by 20 inches, it features a practical 40/60 split with one spacious basin that easily accommodates large cookware such as stockpots and baking sheets, while the smaller basin keeps everyday dishes and glassware organized. Ideal for busy households and light commercial spaces, this easy to clean sink includes sound shielding pads that reduce noise for a quieter kitchen experience. The brushed satin finish adds a refined touch while minimizing the appearance of small scratches. Designed for both style and convenience, this versatile double bowl stainless steel sink includes a strainer, offers an optional stainless steel grid, and is for lasting peace of mind.


  • Configuration: Double bowl 40/60
  • Dimensions: 20.5 in. W x 31.5 in. L overall; bowl dimensions: Left bowl 16.38 in. L x 12.75 in. W x 7.5 in. D; Right bowl 18.5 in. L x 15.5 in. W x 9 in. D
  • Minimum Cabinet Size: Requires a minimum cabinet size of 35 in.
  • Material: 18-gauge stainless steel for durability and long-lasting performance
  • Installation: Undermount mounting style
  • Features: Fully undercoated with sound-dampening pads to minimize noise and reduce condensation
  • Finish: Satin finish helps reduce the visibility of water spots and fingerprints
  • Maintenance: Rinse and dry after use; use mild stainless steel cleaner as needed. Light scratches can be buffed out.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.