SleekSteel Stainless Steel 21in. x 33in. 16 Gauge Farmhouse Undermount 50/50 Dble Bowl Kitchen Sink

  • Mfr # AKKSS-16-5050-3321FHA-DB

  • Zoro # G815188853


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 in
Body Material
Stainless Steel
Overall Width
18 in
Bowl Depth
10 in
Bowl Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKKSS-16-5050-3321FHA-DB
Zoro #
G815188853
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
23 in
Overall Width
18 in
Bowl Depth
10 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
Gray-Light
Collection
SleekSteel

Description

Sculpted for seamless function and subtle sophistication, the double basin undermount sink brings together durable craftsmanship and elegant design. Constructed from 16 gauge stainless steel, it features two equally deep 10 inch basins, perfect for handling large pots, pans, and everyday kitchen tasks with ease. Innovative sound dampening pads reduce noise, creating a quieter, more enjoyable washing experience. The brushed satin finish not only lends a refined look but also resists water spots and minor scratches, making maintenance effortless. Combining lasting performance with graceful style, this apron front sink is a distinguished addition to any modern kitchen or light commercial space.


  • Configuration: Double bowl 50/50
  • Dimensions: 21 in. W x 33 in. L overall; bowl dimensions: Left bowl 16 in. L x 14.38 in. W x 10 in. D; Right bowl 16 in. L x 14.38 in. W x 10 in. D
  • Minimum Cabinet Size: Requires a minimum cabinet size of 36 in.
  • Material: 16-gauge stainless steel for durability and long-lasting performance
  • Installation: Undermount mounting style
  • Features: Fully undercoated with sound-dampening pads to minimize noise and reduce condensation
  • Finish: Satin finish helps reduce the visibility of water spots and fingerprints
  • Maintenance: Rinse and dry after use; use mild stainless steel cleaner as needed. Light scratches can be buffed out.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.