Double Bowl 33in X 22in Stainless Steel Overmount Kitchen Sink

  • Mfr # ZOR-STL-SBSNK-002

  • Zoro # G712468089


original price:  $149.99 , new price: $104.99 , 30 percent off
new price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
22"
Bowl Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-STL-SBSNK-002
Zoro #
G712468089
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
33"
Overall Width
22"
Bowl Depth
8"

Details

Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sink
Color
Stainless Steel
Bowl Shape
Rectangle

Description

Elevate your kitchen with our sophisticated 33in x 22in Double Bowl Sink, featuring a balanced 50/50 split with each basin measuring 14in wide. Crafted from durable 18-gauge stainless steel, this overmount sink seamlessly blends style and functionality. Ideal for islands, bar areas, laundries, and outdoor kitchens, the interior rounded corners add a touch of elegance. The 8in deep basins offer ample space for multitasking, complemented by an easy-to-clean surface for hassle-free maintenance. Enjoy a quiet washing experience with integrated sound shielding pads, while the brushed satin finish not only enhances the sink's modern aesthetic but also minimizes the appearance of water spots and small scratches. Transform your kitchen with this double bowl cutout sink, where practicality meets timeless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.