SleekSteel Stainless Steel 19 in. x 32 in. 16 Gauge Undermount 50/50 Double Bowl Kitchen Sink

  • Mfr # AKKSS-16-5050-3219-DB

  • Zoro # G015188837


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Body Material
Stainless Steel
Overall Width
19 in
Bowl Depth
10 in
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKKSS-16-5050-3219-DB
Zoro #
G015188837
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
32 in
Overall Width
19 in
Bowl Depth
10 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Color
Gray-Light
Bowl Shape
Rectangle
Collection
SleekSteel

Description

Transform your kitchen into a sanctuary of style and durability with the double bowl undermount sink, crafted from resilient 16-gauge stainless steel and adorned with a graceful brushed satin finish. Each basin offers a generous 10-inch depth, providing ample space for washing large cookware such as stockpots, slow cookers, and baking sheets. Designed to meet the demands of busy kitchens and light commercial spaces, this sink features integrated sound-dampening pads for quieter use and an undermount installation that creates a seamless transition between countertop and sink for effortless cleaning. With optional matching grids available and , this stainless steel sink blends lasting strength, refined elegance, and everyday practicality to elevate your culinary space.


  • Configuration: Double bowl 50/50
  • Dimensions: 19 in. W x 32 in. L overall; bowl dimensions: Left bowl 17 in. L x 14.5 in. W x 10 in. D; Right bowl 17 in. L x 14.5 in. W x 10 in. D
  • Minimum Cabinet Size: Requires a minimum cabinet size of 35 in.
  • Material: 16-gauge stainless steel for durability and long-lasting performance
  • Installation: Undermount mounting style
  • Features: Fully undercoated with sound-dampening pads to minimize noise and reduce condensation
  • Finish: Satin finish helps reduce the visibility of water spots and fingerprints
  • Maintenance: Rinse and dry after use; use mild stainless steel cleaner as needed. Light scratches can be buffed out.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.