Dove Gray 12.28 In. X 12.8 In. X 8 Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0460

  • Zoro # G104415134


original price:  $213.99 , new price: $106.99 , 50 percent off
new price:  $106.99
/pk 10, $10.70/ea
Free Shipping & Returns

Key Features

Length
16.75
Width
15.25
Thickness
5
Color
Dove Gray
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0460
Zoro #
G104415134
UPC #
-
Country of Origin
Thailand

Dimensions

Length
16.75
Width
15.25
Thickness
5
Size
15.25x16.75
Height
5

Details

Color
Dove Gray
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
41.8
Coverage Area
10.9 Sq. ft

Description

Enhance your home's walls or countertops with this Dove Gray ceramic mosaic wall tile. crafted with a trendy glossy gray sheen and flat edge, these wall tiles feature diamond patterned pieces. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. the tiles are arranged on a 12.28 in. x 12.8 in. mesh sheet for worry-free installation. these durable, distinct wall tiles instantly upgrade the look of your residential space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.