Dove Gray Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK

  • Mfr # ZOR-MD-0165

  • Zoro # G404415674


original price:  $193.99 , new price: $96.99 , 50 percent off
new price:  $96.99
/pk 10, $9.70/ea
Free Shipping & Returns

Key Features

Length
16
Width
5
Thickness
12.25
Color
Dove Gray
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0165
Zoro #
G404415674
UPC #
-
Country of Origin
Thailand

Dimensions

Length
16
Width
5
Thickness
12.25
Size
5x16
Height
12.25

Details

Color
Dove Gray
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
37.5
Coverage Area
10 Sq. ft

Description

MSI’s Dove Gray 2 in. x 6 in. ceramic mosaic tile combines soothing shades of gray with a beveled edge for classic yet contemporary looks that suit any decorative scheme. its ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls and other design features throughout homes and light use commercial properties. pair it with coordinating dove gray mosaics for a style-savvy cohesive look, or use it alone to headline your design. either way, this petite ceramic mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.