Dove Gray Handcrafted 3 In. X 6 In. Glossy Ceramic Gray Subway Tile, 8PK

  • Mfr # ZOR-MD-T-0116

  • Zoro # G504415352


original price:  $12.59 , new price: $7.55 , 40 percent off
new price:  $7.55
/pk 8, $0.94/ea

Key Features

Length
6.5
Width
3.75
Thickness
3
Tile Use
Walls
Size
3.75x6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-T-0116
Zoro #
G504415352
UPC #
-
Country of Origin
Thailand

Dimensions

Length
6.5
Width
3.75
Thickness
3
Size
3.75x6.5
Height
3

Details

Color
Dove Gray
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
4.4

Description

This 3 in. x 6 in. MSI wall tile makes it easy to add a splash of contemporary styling to your decor. boasting a trendy subway design, the crackled look on the smooth surface of this attractive ceramic tile complements classic and modern schemes. this wall tiles distinct pattern of glossy gray ceramic makes it a great choice for a kitchen backsplash, a bathroom shower or accent wall. this frost-proof, impervious tile features water absorption of less than 0.5%, so it suits interior and some exterior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.