Doverton Gray 105 in X 28 in Clay Brick Mosaic Tile, 5PK

  • Mfr # ZOR-MD-0540

  • Zoro # G007386012


original price:  $97.39 , new price: $68.19 , 29 percent off
new price:  $68.19
/pk 5, $13.64/ea

Key Features

Length
28.34
Width
13.77
Thickness
2.75
Material
Clay
Color
GRAY-LIGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0540
Zoro #
G007386012
UPC #
-
Country of Origin
Turkey

Dimensions

Length
28.34
Width
13.77
Thickness
2.75

Details

Material
Clay
Color
GRAY-LIGHT
Finish
Natural
Weight
34.4
Application
Floor And Wall

Description

Create a vintage vibe in your space with MSI's Doverton Gray Clay Brick Tiles Featuring unique gray and white hues and tones, these clay brick mosaics present timeless artistic designs to help embellish a variety of residential and commercial environments Featuring a mesh backing, these mosaics are not only easy to install but require little to no maintenance Perfect for brick fireplace facades or living room accent walls, this beautiful vintage clay tile can give any space a rustic charm and cozy feel It can also help complement other indoor and outdoor areas, including mudroom floors and various patio surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.