
Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK
Mfr # ZOR-MD-0563
Zoro # G008641639
product price: $74.49
/pk 50, $1.49/eaKey Features
Length
7.89 in
Width
2.64 in
Thickness
0.5 in
Size
2.64 in x 7.89 in x 0.5 in
Material
Clay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0563
Zoro #
G008641639
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
7.89 in
Width
2.64 in
Thickness
0.5 in
Size
2.64 in x 7.89 in x 0.5 in
Details
Material
Clay
Color
Gray-Light
Finish
Unpolished
Weight
0.56 lbs
Application
Floor And Wall
Description
Create a vintage vibe in your space with MSI's Doverton Gray Clay Brick Tiles. Featuring unique gray and white hues and tones, these clay brick present timeless artistic designs to help embellish a variety of residential and commercial environments. These tiles are not only easy to install but require little to no maintenance. Perfect for brick fireplace facades or living room accent walls, this beautiful vintage clay tile can give any space a rustic charm and cozy feel. It can also help complement other indoor and outdoor areas, including mudroom floors and various patio surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.