Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doverton Gray 2Sample Textured Clay Brick Floor And Wall Tile

  • Mfr # ZOR-MD-0563-SAM

  • Zoro # G408641642


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Limit 2 per order


Key Features

Width
2.64 in
Thickness
0.5 in
Size
2.64 in x 3 in x 0.5 in
Material
Clay
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0563-SAM
Zoro #
G408641642
UPC #
-
Country of Origin
Turkey

Dimensions

Length
3 in
Width
2.64 in
Thickness
0.5 in
Size
2.64 in x 3 in x 0.5 in

Details

Material
Clay
Color
Gray-Light
Finish
Unpolished
Weight
2.9 lbs
Application
Floor And Wall

Description

Create a vintage vibe in your space with MSI's Doverton Gray Clay Brick Tiles. Featuring unique gray and white hues and tones, these clay brick present timeless artistic designs to help embellish a variety of residential and commercial environments. These tiles are not only easy to install but require little to no maintenance. Perfect for brick fireplace facades or living room accent walls, this beautiful vintage clay tile can give any space a rustic charm and cozy feel. It can also help complement other indoor and outdoor areas, including mudroom floors and various patio surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products