
Doverton Gray SAMPLE Clay Brick Herringbone Mosaic Tile
Mfr # ZOR-MD-0539-SAM
Zoro # G107386011
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Length
4
Width
4
Thickness
2.75
Material
Clay
Color
GRAY-LIGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0539-SAM
Zoro #
G107386011
UPC #
-
Country of Origin
Turkey
Dimensions
Length
4
Width
4
Thickness
2.75
Details
Material
Clay
Color
GRAY-LIGHT
Finish
Natural
Weight
2.9
Application
Floor And Wall
Package qty
1 Sample
Description
Use MSI's Doverton Gray Clay Brick Herringbone mosaics to add a vintage vibe to your spaces Featuring unique gray and white hues and tones, these clay brick mosaics bring welcoming design elements to a variety of residential and commercial environments With a mesh backing, this tile is not only easy to install but also requires minimal maintenance Ideal for brick fireplace surrounds or accent walls, this beautiful vintage clay tile can give any space a cozy feel and charm It can also help complement other indoor and outdoor areas, including mudroom floors and various patio surfaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.