Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doverton Gray Sample Clay Natural Brick Look Wall Tile

  • Mfr # ZOR-MD-0646-SAM

  • Zoro # G216035824


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Material
Clay
Thickness
0.5 in
Color
Gray-Light
Length
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0646-SAM
Zoro #
G216035824
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
0.5 in
Length
2 in
Width
2 in

Details

Material
Clay
Color
Gray-Light
Finish
Natural
Shape
Rectangle

Description

Enhance your space with Doverton Gray Reclaimed Clay Brick Herringbone mosaics. These clay brick mosaics feature unique gray and white hues, creating a vintage vibe that brings welcoming design elements to residential and commercial environments. With a mesh backing, this reclaimed clay brick veneer is easy to install and requires minimal maintenance, making it perfect for brick fireplace surrounds, accent walls, mudroom floors, and patio surfaces. Add a cozy feel and charm to any space with this beautiful and versatile vintage clay reclaimed clay brick veneer.


  • Grade 1, first-quality clay tile for wall use
  • Unglazed, natural finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.