Zoro Homepage

Drifting Fog 4inx 21in Engineered Marble Vanity Sidesplash

  • Mfr # ZOR-SIDSPLS-0006

  • Zoro # G915188838


product price: $28.69
/ea

Key Features

Material
Engineered Marble
Finish
Polished
Color
White-Cool
Overall Width
4 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-SIDSPLS-0006
Zoro #
G915188838
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Depth
1 in
Length
21 in

Details

Item
Sidesplash
Material
Engineered Marble
Finish
Polished
Color
White-Cool
Application
Sidesplash

Description

Enhance your decor with the Calacatta Nowy engineered marble 21 in. vanity sides plash to add contemporary styling. A perfect solution for a quick and easy remodel, featuring a cool white background complemented by light gray veins provides a serene aesthetic and can work with any architectural style, Calacatta Nowy is so beautiful that you can't help but stare. With a polished finish and medium variations, this is an ideal product for various installs. A fine complement for matching vanity countertops.


  • •21 " D x 0.79 " T x 4 " H. Sidesplash
  • •To be used with drifting fog vanity tops with under-mount white basin (DRIFOG3122, DRIFOG3722, DRIFOG4922, DRIFOG6122SB, DRIFOG6122) DB
  • •Polished finish with a high-gloss sheen and medium variation in tone
  • •All edges polished
  • •Smooth surface is bacteria, mold, and mildew resistant
  • •Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.