
Driftwood Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0120-SAM
Zoro # G105837706
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Driftwood
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0120-SAM
Zoro #
G105837706
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Driftwood
Material
Glass
Finish
Matte
Weight
2.9
Package qty
1 Sample
Description
Easily add a unique and contemporary touch to your home with this glass mesh mounted-mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a smooth finish with slight variations in tone. for both indoor and outdoor commercial and residential use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.