
Durango Cream SAMPLE Tumbled Limestone Paver Tile (Discontinued)
- Mfr # ZOR-LSC-0060-SAM
- Zoro # G405838243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0060-SAM
Zoro #
G405838243
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Travertine
Color
Durango Cream
Finish
Tumbled
Weight
2.9
Application
Floor
Package qty
1 Sample
Description
Travertine Durango Cream Pavers feature rich warm beiges, rich with character. Travertine pavers are one of the most popular materials used to create beautiful patios and swimming pool surrounds, as well as entries. These beautiful CM pavers are also suitable for interior projects and architectural features throughout the property.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.