This item is Discontinued.

Msi Durban Anthracite 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK ZOR-PT-0403

Durban Anthracite 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (Discontinued)

  • Mfr # ZOR-PT-0403
  • Zoro # G404414752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0403
Zoro #
G404414752
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.5
Width
12.5
Thickness
3.25
Size
12.5x12.5
Height
3.25

Details

Material
Porcelain
Color
ANTHRACITE
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

Durban Anthracite porcelain tile offers a deep smoky allure that will add interest and mystery to any room. it’s available in multiple sizes with unlimited design options for residential and commercial installations. make a bold statement to any kitchen backsplash, fireplace surrounding, accent wall and much more. durban anthracite will transform your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.