Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durban Anthracite Sample Polished Porcelain Field Tile

  • Mfr # ZOR-PT-0697-SAM

  • Zoro # G707710506


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
4
Width
4
Thickness
0.38
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0697-SAM
Zoro #
G707710506
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4
Width
4
Thickness
0.38
Height
0.38

Details

Material
Porcelain
Color
Black
Finish
Polished
Weight
2.9
Application
Floor And Wall

Description

Durban Anthracite Porcelain Tile offers a deep smoky allure that will add interest and mystery to any room with unlimited design options for residential and commercial installations Make a bold statement to any kitchen backsplash, fireplace surrounding, accent wall and much more Durban Anthracite will transform your space, all while being durable, low maintenance and water and mildewresistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.