Durban Gray 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 12PK

  • Mfr # ZOR-PT-TR-0119

  • Zoro # G304415415


product price:  $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Length
25.5
Width
5.75
Thickness
3.0625
Size
5.75x25.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0119
Zoro #
G304415415
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
25.5
Width
5.75
Thickness
3.0625
Size
5.75x25.5
Height
3.0625

Details

Material
Porcelain
Color
Durban Gray
Tile Use
Wall
Finish
Matte
Weight
21
Coverage Area
12 Sq. ft

Description

Durban Gray porcelain tile is a sophisticated tile reminiscent of a soft gray and charcoal marble. it’s available in multiple sizes (12x24, 24x48, 2x2 mosaic and bullnose) with unlimited design options for residential and commercial installations. pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more. durban gray will add a touch of chicness to your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.