Durban White 24 in X 48 in Polished Porcelain Field Tile, 2PK

  • Mfr # ZOR-PT-0695

  • Zoro # G007710503


original price: $87.99
50% off
new price: $43.99
/pk 2, $22.00/ea

Key Features

Length
48
Width
24
Thickness
0.38
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0695
Zoro #
G007710503
UPC #
-
Country of Origin
Turkey

Dimensions

Length
48
Width
24
Thickness
0.38
Height
0.38

Details

Material
Porcelain
Color
White-Cool
Finish
Polished
Weight
72
Application
Floor And Wall

Description

White porcelain is a charming porcelain tile with billows of creamy white and soft grey marble design It's available in multiple sizes 12x24, 24x48, 2x2 mosaic and bullnose with unlimited design options for residential and commercial installations Pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more Durban White is a perfect complement to your space, all while being durable, low maintenance and water and mildewresistan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.