Durban White Bullnose 3 in. x 24 in. Matte Porcelain Wall Tile, 12PK

  • Mfr # ZOR-PT-TR-0247

  • Zoro # G908664332


product price:  $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Length
3"
Width
12"
Thickness
0.38"
Size
3" x 12" x 0.38"
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0247
Zoro #
G908664332
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
3"
Width
12"
Thickness
0.38"
Size
3" x 12" x 0.38"
Height
0.38"

Details

Material
Porcelain
Color
Brown
Finish
Matte
Weight
1.11 lbs
Application
Wall

Description

MSIs Durban White Matte Finish Bullnose Tile features white veins for a timeless marble look you're sure to love. Part of the Durban Collection, this bullnose tile pairs perfectly with coordinating Durban white floor and wall tiles for a designer look and maximum impact. Use it to put the finish touch on a variety of design projects in both residential and commercial settings. In the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.