Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Durban White Bullnose Sample Matte Porcelain Wall Tile ZOR-PT-TR-0247-SAM

Durban White Bullnose Sample Matte Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0247-SAM
  • Zoro # G508664329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0247-SAM
Zoro #
G508664329
UPC #
-
Country of Origin
Turkey

Dimensions

Length
3"
Width
3"
Thickness
0.38"
Size
3" x 3" x 0.38"
Height
0.38"

Details

Material
Porcelain
Color
Brown
Finish
Matte
Weight
2.9 lbs
Application
Wall

Description

MSIs Durban White Matte Finish Bullnose Tile features white veins for a timeless marble look you're sure to love. Part of the Durban Collection, this bullnose tile pairs perfectly with coordinating Durban white floor and wall tiles for a designer look and maximum impact. Use it to put the finish touch on a variety of design projects in both residential and commercial settings. In the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.