Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Durban White SAMPLE Polished Porcelain Bullnose Wall Tile ZOR-PT-TR-0121-SAM

Durban White SAMPLE Polished Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0121-SAM
  • Zoro # G005838100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0121-SAM
Zoro #
G005838100
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
WHITE
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Durban White porcelain is a charming porcelain tile with billows of creamy white and soft gray marble design. with unlimited design options for residential and commercial installations. pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more. durban white is a perfect complement to your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.