Eden Bardiglio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0179

  • Zoro # G304414869


product price:  $56.95
/pk 4, $14.24/ea

Key Features

Length
24
Width
24
Thickness
1.75
Size
24x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0179
Zoro #
G304414869
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
24
Thickness
1.75
Size
24x24
Height
1.75

Details

Material
Porcelain
Color
BARDIGLIO
Tile Use
Floor&Wall
Finish
Matte
Weight
70.84
Coverage Area
15.5 Sq. ft

Description

Fill your home with distinction when you install this MSI Eden Bardiglio 24 in. x 24 in. porcelain floor and wall tile. it is thoughtfully crafted with a scraped-paint finish and an authentic, weathered wood appearance. the unique flooring option is known for its style, complementing most design aesthetics. use it for light-duty commercial and residential applications ranging in style from traditional to contemporary. the low-sheen porcelain plank is suitable for high-traffic areas, such as entryways, living rooms and kitchens. equally appealing on floors or walls in bedrooms and baths, this durable tile purposefully enhances any space. it's an easy-to-clean choice perfect for busy families.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.