Eden Bardiglio 32 In. X 32 In. Matte Porcelain Floor And Wall Tile, 3PK

  • Mfr # ZOR-PT-0203

  • Zoro # G404415223


original price:  $90.45 , new price: $45.09 , 50 percent off
new price:  $45.09
/pk 3, $15.03/ea

Key Features

Length
32.25
Width
32.25
Thickness
1.5
Size
32.25x32.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0203
Zoro #
G404415223
UPC #
-
Country of Origin
India

Dimensions

Length
32.25
Width
32.25
Thickness
1.5
Size
32.25x32.25
Height
1.5

Details

Material
Porcelain
Color
BARDIGLIO
Tile Use
Floor&Wall
Finish
Matte
Weight
107.52
Coverage Area
21.33 Sq. ft

Description

Eden Bardiglio tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.