Eden Calacatta 32 x 32 Polished Porcelain Floor and Wall Tile, 3PK

  • Mfr # ZOR-PT-0713

  • Zoro # G410336208


original price:  $129.99 , new price: $64.99 , 50 percent off
new price:  $64.99
/pk 3, $21.66/ea

Key Features

Length
32 in
Width
32 in
Thickness
0.39 in
Size
32 in x 32 in x 0.39 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0713
Zoro #
G410336208
UPC #
-
Country of Origin
India

Dimensions

Length
32 in
Width
32 in
Thickness
0.39 in
Size
32 in x 32 in x 0.39 in

Details

Material
Porcelain
Color
White-Warm
Finish
Polished
Application
Floor And Wall

Description

With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.