
Eden Calacatta Sample Matte Porcelain Floor and Wall Tile
Mfr # ZOR-PT-0714-SAM
Zoro # G212092197
product price: $7.89
/eaSold in multiples of 2 for $15.78
Limit 2 per order
Key Features
Length
4"
Width
4"
Thickness
0.37"
Material
Porcelain
Color
WHITE-WARM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0714-SAM
Zoro #
G212092197
UPC #
-
Country of Origin
India
Dimensions
Length
4"
Width
4"
Thickness
0.37"
Details
Material
Porcelain
Color
WHITE-WARM
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.