Eden Dolomite 24 In. X 48 In.Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0168

  • Zoro # G004414572


product price:  $43.45
/pk 2, $21.73/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Length
49
Width
25
Thickness
1
Size
25x49
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0168
Zoro #
G004414572
UPC #
-
Country of Origin
India

Dimensions

Length
49
Width
25
Thickness
1
Size
25x49
Height
1

Details

Material
Porcelain
Color
DOLOMITE
Tile Use
Floor&Wall
Finish
Matte
Weight
74
Coverage Area
16 Sq. ft

Description

MSI’s Eden Dolomite 24 in. x 48 in. porcelain tile features soft dove gray tones with subtle veining and matte finish for an affordable luxury look. this large format rectangular tile is durable, easy to clean, and low maintenance making it an ideal choice for almost any residential or light commercial space. use eden dolomite on floors in high-traffic areas such as kitchens, living rooms, or baths and on walls, countertops, or backsplash for a cohesive aesthetic that wows. eden is also available in large format 24 in. x 48 in. matte tiles for maximum design versatility. this family-friendly porcelain is nsf certified and greenguard indoor air quality certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.