Ardena Silva 24 in. x 48 in. Polished Porcelain Stone Look Floor and Wall Tile

  • Mfr # ZOR-PT-0451

  • Zoro # G904414382


original price:  $132.99 , new price: $66.65 , 49 percent off
new price:  $66.65
/pk 2, $33.33/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
24 in
Thickness
0.35 in
Size
25x49
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0451
Zoro #
G904414382
UPC #
-
Country of Origin
India

Dimensions

Length
48 in
Width
24 in
Thickness
0.35 in
Size
25x49
Height
1

Details

Material
Porcelain
Color
STATUARY
Tile Use
Floor&Wall
Finish
Polished
Weight
74
Coverage Area
16 Sq. ft

Description

MSI’s ader tegal easily add a stylish and dramatic aesthetic to your home with this polished porcelain floor and wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one porcelain tile features a high sheen with slight tone variations. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.