Ardena Silva 12 in. x 15 in. Matte Porcelain Marble Look Floor and Wall Tile, 8PK

  • Mfr # AKN-P-ARSI12X15CVM-CA

  • Zoro # G904414702


product price:  $155.99
/pk 8, $19.50/ea
Free Shipping & Returns

Key Features

Length
15
Width
12
Thickness
3
Size
12x15
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKN-P-ARSI12X15CVM-CA
Zoro #
G904414702
UPC #
-
Country of Origin
India

Dimensions

Length
15
Width
12
Thickness
3
Size
12x15
Height
3

Details

Material
Porcelain
Color
STATUARY
Tile Use
Floor&Wall
Finish
Matte
Weight
40
Coverage Area
10 Sq. ft

Description

Ardena Silva Porcelain Mosaic Tile enhances your space with timeless luxury, featuring this 12" x 15" porcelain chevron mosaic tile-a sophisticated take on classic marble design. Crafted in a stylish chevron layout, each tile offers a unique interpretation of stone-inspired veining across a creamy white base. The matte finish delivers a low-sheen, non-reflective surface that enhances the stone-look design while providing a subtle, understated elegance that complements both traditional and contemporary interiors. The chevron mosaic format works beautifully as an accent feature, backsplash, or decorative element in kitchens, bathrooms, entryways, and other spaces where visual movement and sophisticated geometry are desired. The porcelain construction ensures lasting beauty and strength for both residential and commercial applications, with the durability and easy maintenance that porcelain provides. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments where durability and water resistance are essential. With a PEI Rating of 4, this tile is designed for heavy residential and moderate commercial floor use, making it suitable for busy households and high-traffic areas alike. Perfect for both residential and commercial settings, its refined design brings lasting sophistication and charm to any environment. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 15 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Creamy white base with unique stone-inspired veining in elegant colorways for natural marble appeal
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.