
Eden Statuary SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0565-SAM
Zoro # G605838012
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0565-SAM
Zoro #
G605838012
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
STATUARY
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Eden Statuary Matte Floor and Wall Tile offers the same dramatic gray veins of natural marble in a durable and virtually maintenance-free porcelain. Affordable elegance, found—this stylish large format square tile is color scheme neutral. It’s the perfect choice for floors, walls, countertops, backsplashes, and other design features throughout homes and commercial properties. In the kitchen, bath, entryway, or other area, Eden Statuary offers a clean fresh look with a modern edge. Due to its large size, cleaning is easy and grout lines are minimized, resulting in a contemporary appearance that enhances any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.