
Eden Statuary SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0302-SAM
Zoro # G805838652
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0302-SAM
Zoro #
G805838652
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
STATUARY
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Eden Statuary matte porcelain floor and wall tile features a soft white background with stunning gray veins, reminiscent of fine marble. this on-trend tile complements nearly any color scheme and decor, and it has a matte finish for added elegance. due to its rectangular format, there are fewer grout linesesulting in a clean cohesiveness that visually expands your space. use this durable, low-maintenance porcelain tile as flooring, backsplash, or for accent walls or shower surrounds to achieve a designer look that's the essence of modern sophistication. eden statuary is suitable for residential and some light commercial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.