
Eden Statuary SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0458-SAM
Zoro # G105838253
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0458-SAM
Zoro #
G105838253
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
STATUARY
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Enjoy the look of natural marble with the low maintenance of porcelain with MSI’s Eden Statuary polished floor and wall tile. this large format tile is color-scheme neutral and a perfect choice for residential and commercial spaces. use it for floors, walls, countertops, backsplashes and other projects. due to its large size, cleaning is easy and grout lines are minimized, resulting in a contemporary appearance that enhances any space. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.