
Artemis Astoria Pinwheel 10 in. x 12 in. Mixed Stone Metal Blend Mosaic Floor and Wall Tile, 10PK
Mfr # AKM-SM-ARAS12X10PLX-CA
Zoro # G810633006
product price:Â $208.99
/pk 10, $20.90/ea
Free Shipping & Returns
Key Features
Length
11.89 in
Width
10.31 in
Thickness
0.31 in
Size
10.31 in. x 11.89 in.
Material
Metal Stone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AKM-SM-ARAS12X10PLX-CA
Zoro #
G810633006
UPC #
-
Country of Origin
China
Dimensions
Length
11.89 in
Width
10.31 in
Thickness
0.31 in
Size
10.31 in. x 11.89 in.
Details
Material
Metal Stone
Color
White
Shape
Pinwheel
Finish
Mixed
Application
Wall & Residential Floors
Description
Celebrate your artistic spirit with the enchanting Artemis collection in the Astoria color, a mosaic tile that combines a shimmering blend of gilded metal and richly hued stone to create a captivating design. Transform everyday areas such as backsplashes, accent walls, countertops, and more into breathtaking expressions of style and elegance. Perfectly suited for both residential and commercial spaces, this durable marble mosaic offers easy installation with its mesh mounted design, ensuring a flawless, professional finish that elevates any project.
- Size: 10.31 in. W x 11.89 in. L x 0.31 in. thick sheets
- Material: Stone, metal blend mosaic, mounted on mesh backing for easy installation
- Finish: Mixed surface with moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, countertops, shower surrounds, fireplace facades, and decorative accents
- Indoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.