Zoro Homepage

Emerald Green 15 ft. X 100 ft. X 45 Mm Artificial Grass Turf Full Roll

  • Mfr # ZOR-TRF-0010

  • Zoro # G115819297


product price: $6,749.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-TRF-0010
Zoro #
G115819297
UPC #
-
Country of Origin
Viet Nam

Description

Emerald Green Turf delivers year-round vibrancy for both residential and commercial spaces, maintaining its lush appearance without the need for watering. Forget about bare spots, seasonal die-offs, and pet damage-this turf remains pristine in any condition. Enjoy the comfort of its soft surface even in high-traffic areas, supported by superior UV resistance that keeps the vivid emerald color looking fresh for years. With built-in antimicrobial and odor control features, Emerald Green Turf 110 offers a safe play area for children and pets. The advanced drainage system prevents muddy patches, while the unique M Blade design mimics natural grass by allowing light to filter through from multiple angles for a realistic look. Boasting a 1.75in 45mm pile height, 84 oz./sq yard face weight, and a total weight of 110 oz., this turf combines durability with a natural aesthetic. Say goodbye to lawn maintenance hassles and hello to more time spent enjoying a flawless outdoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.