Zoro Homepage

Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll

  • Mfr # ZOR-PC-TRF-0001

  • Zoro # G306908700


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Coverage
48 Sq. ft
Material
Polyurethane
Color
Green
Height
1.5
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PC-TRF-0001
Zoro #
G306908700
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1.5
Length
8 ft
Thickness
1.5 in
Width
6 ft

Details

Coverage
48 Sq. ft
Material
Polyurethane
Color
Green
Fabric Weight
29 lbs
Application
Floor
Includes
Artificial Turf
Finish
Emerald Green

Description

This MSIs Emerald Green Artificial Grass Rug is easy to install and will roll out perfectly in seconds It creates a natural grasslike look with its lush green color The versatile design resists stains fading and wear making it perfect for spaces like patios game rooms poolside decks or boats Use it all year round as it is longlasting and made with continuous fibers to minimize shedding It is an excellent choice in both hot and dry climate areas where you can conserve water and in climates that are cold andor wet for a mud free play area both providing you with yearround green and turf enjoyment This artificial turf is recommended for residential and commercial applications is safe for dogs and children

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.