Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Emperador Blend Splitface SAMPLE Marble Mesh-Mounted Mosaic Tile ZOR-MD-0193-SAM

Emperador Blend Splitface SAMPLE Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0193-SAM
  • Zoro # G105838109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0193-SAM
Zoro #
G105838109
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Emperador Blend
Finish
Split Pol
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Use the MSI's Emperador Blend Split Face mosaic wall tile for your next installation or renovation project to incorporate a contemporary aesthetic into your decor. this attractive tile features a seemingly random arrangement of tile strips on a mesh sheet that makes installation a much easier process. a neutral blend of tan and brown tones create a stylish complement for a wide variety of design schemes. this tile is constructed from durable marble material and is ideal for a variety of wall applications. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.