
Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0105-SAM
Zoro # G105837317
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0105-SAM
Zoro #
G105837317
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Silver
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
An ideal choice for your space, the MSI Eramosa Silver porcelain floor and wall tile features a textured, low sheen finish to help add style to your decor. this gray tile with a fabric look is made with the hd inkjet technology and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.