Zoro Homepage

Eramosa White SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0195-SAM

  • Zoro # G105837935


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0195-SAM
Zoro #
G105837935
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
White
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Bring the distinctive look of natural Eramosa stone to your home with this MSI porcelain floor and wall tile. it's perfect for your backsplash, countertops and shower surround. use it to create luxurious patterns such as cobblestone and herringbone. this matte tile is rated for indoor and outdoor commercial and residential use. tile accessories are sold separately to offer a finished, professional look to your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.