Esperanza Hexagon 11.73 In. X 11.89 In. Glass Mosaic Wall Tile, 15PK

  • Mfr # ZOR-MD-0525

  • Zoro # G005849212


original price:  $233.99 , new price: $128.99 , 44 percent off
new price:  $128.99
/pk 15, $8.60/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
13.25
Thickness
5
Color
Gray-Light
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0525
Zoro #
G005849212
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
13.25
Thickness
5

Details

Color
Gray-Light
Material
Glass
Finish
Mixed
Weight
41.10
Coverage Area
14.55 Sq. ft

Description

With the Esperanza Hexagon Glass Wall Tile, it's easy to add a splash of contemporary styling to your decor. This attractive tile 12.6 in. x 10.95 in. mesh sheet that makes installation a much easier process. Constructed from durable, frost-resistant glass material, this tile is suitable for installation on walls and countertops. The attractive combination of White, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.