Zoro Homepage

Esperanza Hexagon Sample Glass Mosaic Wall Tile

  • Mfr # ZOR-MD-0525-SAM

  • Zoro # G809980845


product price: $8.59
/ea

Key Features

Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 x 4 x 0.24 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0525-SAM
Zoro #
G809980845
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 x 4 x 0.24 in

Details

Material
Glass
Color
Gray-Light
Finish
Mixed
Application
Wall

Description

With the Esperanza Hexagon Glass Wall Tile, it's easy to add a splash of contemporary styling to your decor. This attractive tile 12.6 in. x 10.95 in. mesh sheet that makes installation a much easier process. Constructed from durable, frost-resistant glass material, this tile is suitable for installation on walls and countertops. The attractive combination of White, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.