0.43 in. T x 78 in. L x 1.49 in. W Amandine Waterproof Wood Flooring Trim Surface Reducer Molding

  • Mfr # AKVTWAMAN-SR

  • Zoro # G206890129


original price:Β  $50.75 , new price: $45.69 , 9 percent off
new price:Β  $45.69
/ea

Key Features

Material
WTRPRF WOOD
Length
78
Overall Width
1.49
Color
Amandine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTWAMAN-SR
Zoro #
G206890129
UPC #
-
Country of Origin
United States

Dimensions

Length
78
Overall Width
1.49

Details

Material
WTRPRF WOOD
Color
Amandine

Description

Complete your flooring project with the Surface Reducer molding for a polished, professional finish. This trim bridges the height difference between wood flooring and other surfaces like tile, carpet, or wood. Crafted from durable, waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your waterproof wood flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.43” x 1.49” x 78” - designed for a precise, professional fit
  • Coordinated Design: Matches your waterproof wood flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: Built to resist everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.