Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest Interlocking SAMPLE Porcelain And Stone Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0410-SAM

  • Zoro # G005837813


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Mosaic
Finish
Mixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0410-SAM
Zoro #
G005837813
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Mosaic
Color
Everest Interlocking
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Add a splash of chic styling to your decor with Everest Interlocking porcelain stone blend mosaic wall tile. a seemingly random blend of stone and tile strips forms this mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. the mixed-sheen, mixed-finished tiles from MSI add definition to any residential or commercial expanse and are versatile enough to be used outside or on a fireplace surround. boasting natural white marble interspersed with crackly porcelain chips, they look particularly stunning as kitchen backsplash or bath wall, and also work splendidly as a countertop surface or accent band.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.